Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Combination Kit, 12.0 Voltage

  • Zoro #: G0510012
  • Mfr #: 2582-22

$413.88

  • Series: M12
  • Voltage: 12V
  • Cordless Tools Included: Hammer Drill, Impact Driver
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Milwaukee #2582-22 Specifications

  • Zoro #: G0510012
  • Mfr #: 2582-22
Series: M12 Voltage: 12V
Cordless Tools Included: Hammer Drill, Impact Driver Battery Capacity: 2.0Ah, 4.0Ah
Includes: (2) Belt Clips Item: Cordless Combination Kit
Battery Pack Replacement: 38D763, 38D764 Corded/Cordless: Cordless
Charger Replacement: 2XKZ7 No. of Batteries Included: 2
Charger: 2XKZ7 Number of Tools: 2
Battery Included: 38D763, 38D764 Hammer Drill: 423K49
Max. Torque: 450 in.-lb. Included Charger: 2XKZ7
Cordless Tool Battery Type: Li-Ion Green Environmental Attribute: Product is Rechargeable
Carrying Case: Contractor Bag Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Cordless Tools Included Hammer Drill, Impact Driver, Cordless Tool Battery Type Li-Ion, Series M12, 423K49 Hammer Drill, 2XKZ7 Charger, 38D763, 38D764 Battery Included, Battery Capacity 2.0Ah, 4.0Ah, Battery Pack Replacement 38D763, 38D764, Carrying Case Contractor Bag, Includes (2) Belt Clips

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2582-22