M12 Cordless Combination Kit, 12V, 1.5A/hr.

MILWAUKEE| Zoro #: G0803144| Mfr #: 2491-22

$235.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0803144 Mfr #: 2491-22
Cordless Tool Battery Type: Li-IonCarrying Case: Contractor Bag
Corded/Cordless: CordlessItem: Cordless Combination Kit
Impact Driver: 45L185Cordless Tools Included: Impact Driver, Reciprocating Saw
Voltage: 12.0Reciprocating Saw: 5GUX7
Battery Included: (2) 2XKZ6Battery Capacity: 1.5Ah
Charger: 2XKZ7Carrying Case: Contractor Bag
Number of Tools: 2Series: M12(TM)
Battery Pack Replacement: 2XKZ6Country of Origin (subject to change): China

Product Description

Cordless Combination Kit, Volts 12, G0533601 Reciprocating Saw, G0585313 Impact Driver, Battery Pack Replacement G3394151, Charger G1756711, Number of Pieces 2, Includes (2) Lithium-Ion Battery Packs, 30 Minute Charger, (2) Recip Saw Blades, Contractor Bag

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.