Milwaukee
Cordless Combination Kit, 12.0V
- Zoro #: G7650498
- Mfr #: 2598-22, 2457-20
Tap to zoom
Hover or click to zoom
$420.61
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Cordless Tools Included: Hammer Drill, Impact Driver, Ratchet
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $420.61
Milwaukee #2598-22, 2457-20 Specifications
- Zoro #: G7650498
- Mfr #: 2598-22, 2457-20
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Cordless Tools Included: Hammer Drill, Impact Driver, Ratchet
- Battery Capacity: (1) 2.0 Ah, (1) 4.0 Ah
- Number of Tools: 3
- Cordless Tool Battery Type: Lithium
- Includes: Belt Clip
- Series: M12
- No. of Batteries Included: 2
- Battery Included: Mfr. No. 48-11-2420
- Carrying Case: Contractor Bag
- Item: Cordless Combination Kit
- Green Environmental Attribute: Product is Rechargeable
- Charger: (1) Mfr. No. 48-59-2401
- Ratchet: 13G250
- Max. Torque: 420 in.-lbs.
- Included Charger: 23Y581
- Hammer Drill: 423K49
- Corded/Cordless: Cordless
- Corded/Banded: Cordless
- Charger Replacement: 23Y581
- Impact Driver: 423K51
- Battery Pack Replacement: 38D763, 38D764, 2XKZ6
- Hammer Drill - Max. Torque: 350 in-lb
- Ratchet - Sq. Size: 3/8 in
- Hammer Drill - BPM: 25,500
- Battery Series: M12 REDLITHIUM
- Charger Included: Yes
- Power Source: Cordless
- Cordless Tool Kit Contents: (3) Bare Tools, (2) Batteries, (1) Charger
- Hammer Drill - Class: General Purpose
- Included Fastening Tools: Impact Driver (1,300 in-lb), 3/8 in Ratchet (250 RPM)
- Battery Model No.: (1) Mfr. No. 48-11-2420, (1) Mfr. No. 48-11-2440
- Ratchet - Free Speed: 250 RPM
- Case Included: Contractor Bag
- Impact Driver - Torque Range: 1,300 in-lb
- Hammer Drill - Chuck Size: 1/2 in
- Wireless Tool Tracking: No
- Number of Batteries Included: 2
- Country of Origin (subject to change): Multiple
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Ratchet, Voltage 12V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Includes Belt Clip, Tool Brand Milwaukee, Series M12, Battery Included Mfr. No. 48-11-2420, Number of Batteries Included 2, Battery Model No. (1) Mfr. No. 48-11-2420, (1) Mfr. No. 48-11-2440, Battery Series M12 REDLITHIUM, Charger (1) Mfr. No. 48-59-2401, Charger Included Yes
Restrictions and Compliance
- Hazardous material