Cordless Combination Kit, 1.5A/hr., 12.0V

MILWAUKEE| Zoro #: G1127542| Mfr #: 2490-22

$203.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127542 Mfr #: 2490-22
Cordless Tool Battery Type: Li-IonCarrying Case: Contractor Bag
Corded/Cordless: CordlessItem: Cordless Combination Kit
Includes: Screwdriver Bit, Wood Cutting Blade, Metal Cutting BladeCordless Tools Included: Reciprocating Saw, Screwdriver
Voltage: 12.0Reciprocating Saw: 5GUX7
Battery Included: (2) 2XKZ6Battery Capacity: 1.5Ah
Charger: 2XKZ7Carrying Case: Contractor Bag
Number of Tools: 2Battery Pack Replacement: 2XKZ6
Screwdriver: 5GUV9Country of Origin (subject to change): China

Product Description

Cordless Combination Kit, Volts 12.0, G2399442 Subcompact Drill, G0533601 Hackzall Reciprocating Saw, Battery Pack Replacement G3394151, Charger G1756711, Contractor Bag, Number of Pieces 2, Includes Screwdriver Bit, Wood Cutting Blade, Metal Cutting Blade, Carry Case

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.