Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M18™ 18V 2-Tool Combo Kit - 1/2" Compact Drill & 1/4" Hex Impact Driver Bundle (2 2.0Ah Batteries + Soft Case Bundle)

  • Zoro #: G6613472
  • Mfr #: 2892-22CT

$252.65

  • Max. Torque: 1600 in.-lb.
  • Item: Cordless Combination Kit
  • Includes: (1) M18 Compact Brushless 1/2" Drill Driver Bare Tool (2801-20), (1) M18 1/4" Hex Impact Driver Bare Tool (2850-20), (2) M18 REDLITHIUM CP2.0 Battery (48-11-1820), (1) M18 & M12 Multi-Voltage Charger (48-59-1812), (2) Belt Clip, (1) Contractor Bag
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #2892-22CT Specifications

  • Zoro #: G6613472
  • Mfr #: 2892-22CT
Max. Torque: 1600 in.-lb. Item: Cordless Combination Kit
Includes: (1) M18 Compact Brushless 1/2" Drill Driver Bare Tool (2801-20), (1) M18 1/4" Hex Impact Driver Bare Tool (2850-20), (2) M18 REDLITHIUM CP2.0 Battery (48-11-1820), (1) M18 & M12 Multi-Voltage Charger (48-59-1812), (2) Belt Clip, (1) Contractor Bag Drill: Mfr. No. 2801-20
Battery Included: (2) Mfr. No. 48-11-1820 Charger Replacement: 23Y581
Cordless Tools Included: Drill, Impact Driver Battery Capacity: 2.0Ah
Series: M18™ Carrying Case: Contractor Bag
Corded/Cordless: Cordless No. of Batteries Included: 2
Battery Pack Replacement: 38D765 Green Environmental Attribute: Product is Rechargeable
Cordless Tool Battery Type: Li-Ion Voltage: 18V
Included Charger: 23Y581 Corded/Banded: Cordless
Number of Tools: 2 Impact Driver: Mfr. No. 2850-20
Battery Included / Bare Tool: (2) 2.0Ah Bateries + Soft Case Bundle Options Included: (2) 2.0Ah Bateries + Soft Case Bundle
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Cordless Tools Included Drill, Impact Driver, Cordless Tool Battery Type Li-Ion, Series M18(TM), Mfr. No. 2801-20 Drill, Mfr. No. 2850-20 Impact Driver, (2) 38D765 Battery Included, Battery Capacity 2.0Ah, Battery Pack Replacement 38D765, Carrying Case Contractor Bag, Includes (2) Batteries, Charger, Contractor Bag

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2892-22CT