Milwaukee Tool
Cordless Combination Kit, 18.0V
Mfr # 2696-26, 2680-20, 2663-20
Zoro # G2613079
Free Shipping & Returns
$1,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Cordless Tools Included (2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
- Battery Capacity (2) 3.0 Ah
- Number of Tools 8
Explore More Products
- MILWAUKEE TOOL Band Saw and Nibbler 2529-20, 2476-20
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, Li-Ion 2893-22CX, 48-11-1840
- MILWAUKEE TOOL M18 4-Tool Kit, M18 Vac, M18 5.0 2696-24, 0880-20, 48-11-1850
- MILWAUKEE TOOL M18 2-Tool Combo Kit w extra 8.0 Battery 3697-22,48-11-1880
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 2 Batt 2494-22, 48-11-2440
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery 3697-22, 48-11-1850, 48-32-4403
- MILWAUKEE TOOL M18 Fuel Brkng Grndr, 3/8 Cp Impct Wrnch 2980-20, 2854-20
- MILWAUKEE TOOL M18 4-Tool, M18 Battery Pack, M18 Grinder 2696-24, 48-11-1850, 2680-20
- MILWAUKEE TOOL KIT MULTI-TOOL CORDLESS ML2426-22
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Multitool 2494-22, 2420-20, 2426-20
- CRAFTSMAN Cordless 4-Tool Combo Kit 20V (2 Batt) CMCK401D2
- Milwaukee Tool Cordless Tools