Skip to Main Content
customer-service Help
Milwaukee

Cordless Combination Kit, 18.0V

Milwaukee Cordless Combination Kit, 18.0V 2720-21, 0880-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$474.73
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Reciprocating Saw, Vacuum
See full product details
This item ships free.
Total: $474.73

Milwaukee #2720-21, 0880-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Reciprocating Saw, Vacuum
  • Battery Capacity: (1) 5.0 Ah
  • Number of Tools: 2
  • Cordless Tool Battery Type: Li-Ion
  • Includes: (1) Blade
  • Series: M18
  • No. of Batteries Included: 1
  • Battery Included: (1)35GJ99
  • Carrying Case: Hard Shell Case
  • Corded/Cordless: Cordless
  • Item: Cordless Combination Kit
  • Charger: (1) 23Y581
  • Corded/Banded: Cordless
  • Green Environmental Attribute: Product is Rechargeable
  • Charger Replacement: 23Y581
  • Included Charger: 23Y581
  • Reciprocating Saw: 22MH50
  • Battery Pack Replacement: 35GJ99
  • Vacuum: 2CDC6
  • Case Included: Carrying Case
  • Charger Included: Yes
  • Power Source: Cordless
  • Wireless Tool Tracking: No
  • Cordless Tool Kit Contents: (2) Bare Tools, (1) Battery, (1) Charger
  • Reciprocating Saw - Tool Style: Full-Size
  • Battery Model No.: (1) Mfr. No. 48-11-1850
  • Included Saws & Grinders: Reciprocating Saw
  • Number of Batteries Included: 1
  • Vacuum - Tank Size: 2 gal
  • Battery Series: M18 REDLITHIUM
  • Vacuum - Vacuum Type: Handheld
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Combination Kit, Cordless Tools Included Reciprocating Saw, Vacuum, Voltage 18V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 5.0 Ah, Includes (1) Blade, Tool Brand Milwaukee, Series M18, Battery Included (1)35GJ99, Number of Batteries Included 1, Battery Model No. (1) Mfr. No. 48-11-1850, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2720-21, 0880-20