Skip to Main Content
customer-service Help
Milwaukee

Cordless Combination Kit, 18.0V

Milwaukee Cordless Combination Kit, 18.0V 2767-22, 2352-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$544.95
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Impact Wrench, Light
See full product details
This item ships free.
Total: $544.95

Milwaukee #2767-22, 2352-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Impact Wrench, Light
  • Battery Capacity: (2) 5.0 Ah
  • Number of Tools: 2
  • Cordless Tool Battery Type: Li-Ion
  • Includes: (2) Batteries, Charger, Carrying Case, Light, 1/2 in Impact Wrench
  • Series: M18 FUEL
  • No. of Batteries Included: 2
  • Battery Included: (2) Mfr. No. 48-11-1850
  • Carrying Case: Hard Shell Case
  • Corded/Banded: Cordless
  • Green Environmental Attribute: Product is Rechargeable
  • Corded/Cordless: Cordless
  • Charger Replacement: 23Y581
  • Included Charger: 23Y581
  • Max. Torque: 1,000 ft-lb
  • Charger: 23Y581
  • Impact Wrench: 408L70
  • Battery Pack Replacement: 38XH99
  • Item: Impact Wrench
  • Drive Size: 1/2 in Square
  • Features: Provides Maximum Productivity, Bolt Removal Mode, Prevents Damage to The Tool and Battery
  • Clutch Style: Impact
  • Handle Type: Pistol Grip
  • Tool Weight: 5.9 lb
  • Brushless Motor: Yes
  • Case Included: Yes
  • Number of Batteries Included: 2
  • Wireless Tool Tracking: No
  • Drive Style: Standard
  • Overall Length: 8 3/8 in
  • Impacts per Minute: 2,100
  • Reaction Bar: No
  • Retainer Type: Friction Ring
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Light
  • Handle Material: Plastic
  • Power Source: Cordless
  • Standards: UL Listed
  • Actuation: Trigger
  • Impact Rated: Yes
  • Battery Model No.: 35GJ99
  • Housing Material: Metal, Plastic, Rubber
  • Number of Speed Settings: 4
  • Free Speed: 1,750 RPM
  • Battery Series: M18 Redlithium
  • Power to Weight Ratio: 186.7 ft-lb/lb
  • Breakaway Torque: 1,400 ft-lb
  • Charger Included: No
  • Built-In Light: Yes
  • Lock-Off Switch: Yes
  • Fastening Torque: 1,000 ft-lb
  • Tool Style: Compact
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Impact Wrench, Drive Size 1/2 in Square, Max. Torque 1000 ft-lb, Voltage 18V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0Ah, Tool Weight 5.9 lb, Clutch Style Impact, Battery Included 38XH99, Battery Pack Replacement 38XH99, Features Provides Maximum Productivity, Bolt Removal Mode, Prevents Damage to The Tool and Battery, Includes (2) Batteries, Charger, Carrying Case, Light, 1/2 in Impact Wrench

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2767-22, 2352-20