Cordless Combination Kit, 18.0V, 3.0A/hr.

MILWAUKEE| Zoro #: G2092264| Mfr #: 2697-22

$346.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092264 Mfr #: 2697-22
Cordless Tool Battery Type: Li-IonCarrying Case: Contractor Bag
Corded/Cordless: CordlessItem: Cordless Combination Kit
Impact Driver: 39RY17Includes: (2) Batteries, 1 hr. Charger
Cordless Tools Included: Hammer Drill, Impact DriverVoltage: 18.0
Hammer Drill: 22UT51Battery Included: (2) 2PYZ8
Battery Capacity: 3.0AhCharger: 23Y581
Carrying Case: Contractor BagSeries: M18(TM)
Battery Pack Replacement: 2PYZ8Number of Tools: 2
Country of Origin (subject to change): China

Product Description

Cordless Combination Kit, Volts 18.0 VDC, Number of Pieces 2, Includes G0890267 1/2 In Hammer Drill Driver, G3016151 1/4 In Hex Compact Impact Driver, (2) G3340741 XC High Capacity Lithium Ion Batteries , 2XKZ4 1 Hour Charger, Contractor Bag

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.