customer-service Help
Milwaukee

Cordless Combination Kit, 18.0V, 5 Tools

Milwaukee Cordless Combination Kit, 18.0V, 5 Tools 2696-24, 2680-20
Tap to zoom
Hover or click to zoom
$691.95 27% off
$502.40
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Cordless Tools Included: Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
See full product details
This item ships free.

Total: $502.40

Milwaukee #2696-24, 2680-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Cordless Tools Included: Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
  • Battery Capacity: (1) 3.0 Ah
  • Number of Tools: 5
  • Cordless Tool Battery Type: Lithium, Li-Ion
  • Includes: (1) Contractor Bag
  • Series: M18
  • No. of Batteries Included: 1
  • Battery Included: 2PYZ8
  • Carrying Case: Contractor Bag
  • Reciprocating Saw: 5GUX8
  • Item: Cordless Combination Kit
  • Light: 4PKW2
  • Battery Pack Replacement: 2PYZ8
  • Hammer Drill: 22UT51
  • Max. Torque: 500 in.-lbs.
  • Charger Replacement: 23Y581
  • Angle Grinder: 5GUY2
  • Charger: 23Y581
  • Included Charger: 23Y581
  • Impact Driver: 39RY17
  • Corded/Cordless: Cordless
  • Green Environmental Attribute: Product is Rechargeable
  • Corded/Banded: Cordless
  • Cordless Tool Kit Contents: (4) Bare Tools, (1) Battery, (1) Charger, (1) Light
  • Case Included: Contractor Bag
  • Included Fastening Tools: Impact Driver (1,500 in-lb)
  • Battery Model No.: (1) Mfr. No. 48-11-1828
  • Light - Type: Work Light
  • Included Saws & Grinders: Angle Grinder (9,000 RPM)
  • Power Source: Cordless
  • Hammer Drill - Chuck Size: 1/2 in
  • Hammer Drill - Max. Torque: 500 in-lb
  • Angle Grinder - Free Speed: 9,000 RPM
  • Hammer Drill - BPM: 28,800
  • Wireless Tool Tracking: No
  • Impact Driver - Torque Range: 1,500 in-lb
  • Charger Included: Yes
  • Hammer Drill - Class: General Purpose
  • Battery Series: M18 REDLITHIUM
  • Number of Batteries Included: 1
  • Angle Grinder - Wheel Dia.: 4 1/2 in
  • Shop By: Hot Buys
  • Reciprocating Saw - Tool Style: Full-Size
  • Drill - Class: Compact
  • Drill - Max. Torque: 500 in-lb
  • Drill - Chuck Size: 1/2 in
  • Country of Origin (subject to change): Viet Nam

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18V DC, Power Source Cordless, Number of Tools 5, Battery Capacity (1) 3.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included 2PYZ8, Number of Batteries Included 1, Battery Model No. (1) Mfr. No. 48-11-1828, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #2696-24, 2680-20