- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- Cordless Combination Kit, 18V DC, 44-7/8" Blade Length
Milwaukee
Cordless Combination Kit, 18V DC, 44-7/8" Blade Length
- Zoro #: G4619831
- Mfr #: 2729-22, 2853-20
Tap to zoom
Hover or click to zoom
$909.74
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Cordless Tools Included: Band Saw, Hammer Drill
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $909.74
Milwaukee #2729-22, 2853-20 Specifications
- Zoro #: G4619831
- Mfr #: 2729-22, 2853-20
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Cordless Tools Included: Band Saw, Hammer Drill
- Battery Capacity: (2) 5.0 Ah
- Blade Length: 44-7/8"
- Number of Tools: 2
- Surface Ft. per Min. Low: 0
- Cordless Tool Battery Type: Li-Ion
- Includes: (1) Blade, (1) Belt Clip, (1) Bit Holder
- Surface Ft. per Min. High: 380
- Series: M18
- No. of Batteries Included: 2
- Battery Included: (2) 35GJ99
- Round Capacity: 5"
- Rectangle Capacity: 5" x 5"
- Standards: UL Listed
- Included Charger: 23Y581
- Tool Length: 21"
- Green Environmental Attribute: Product is Rechargeable
- Light: Yes
- Number of Speeds: 5
- Drive Type: Direct
- Handle Type: Multi-Grip T-Handle
- Tool Weight: 15 lb.
- Battery Pack Replacement: 35GJ99
- Corded/Cordless: Cordless
- Item: Cordless Saw Kit,w/Impact Driver
- Charger Replacement: 23Y581
- Impact Driver: 481H96
- Max. Torque: 2000 in.-lb.
- Band Saw: 31MJ78
- Charger: (1) 23Y581
- Included Fastening Tools: Impact Driver (2,000 in-lb)
- Charger Included: Yes
- Portable Band Saw - Type: Deep Cut
- Number of Batteries Included: 2
- Band Saw - Blade Wd.: 1/2 in
- Power Source: Cordless
- Wireless Tool Tracking: No
- Impact Driver - Torque Range: 2,000 in-lb
- Portable Band Saw - Cut Capacity: 5 in
- Battery Series: M18 REDLITHIUM XC; M18 REDLITHIUM
- Case Included: Carrying Case
- Battery Model No.: (2) Mfr. No. 48-11-1850
- Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
- Included Saws & Grinders: Band Saw (Blade Wd. 1/2 in)
- Country of Origin (subject to change): Multiple
Description
Cordless Saw Kit,w/Impact Driver
Reviews of Milwaukee #2729-22, 2853-20
Explore more
- MILWAUKEE M18â„¢ Cordless 16-Piece Combo Kit 2695-16
- MILWAUKEE M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D 2695-24, 2680-20
- PORTER CABLE 20V MAX* Cordless 2-Tool Combo Kit PCCK602L2
- METABO Angle Grinder 18V 6" + Die Grinder Kit WPB18LTX150BL2X6.2AHLIHDKIT+GPA18LTX
- MAKITA 18V LXT® Job Site Radio XRM05W
- PORTER-CABLE PORTER-CABLE PCCK604L2 Combo Kit, 20 V Battery PCCK604L2
- MILWAUKEE M18 Press Tool Kit and Recip Hackzall 2674-22P, 2625-20
- Milwaukee Cordless Combination Kits