Skip to Main Content
customer-service Help
Milwaukee

Cordless Combination Kit, 2 Tools, 18V DC

Milwaukee Cordless Combination Kit, 2 Tools, 18V DC 2720-22, 2804-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$654.99
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Reciprocating Saw
See full product details
This item ships free.
Total: $654.99

Milwaukee #2720-22, 2804-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Reciprocating Saw
  • Battery Capacity: (2) 5.0 Ah
  • Number of Tools: 2
  • Cordless Tool Battery Type: Li-Ion
  • Includes: (1) Blade, (1) Belt Clip, (1) Bit Holder, (1) Side Handle
  • Series: M18
  • No. of Batteries Included: 1
  • Battery Included: (2) 35GJ99
  • Carrying Case: Hard Case
  • Cutting Action: Straight
  • Green Environmental Attribute: Product is Rechargeable
  • Included Charger: 23Y581
  • Battery Pack Replacement: 35GJ99
  • Item - Cordless Reciprocating Saws: Cordless Reciprocating Saw Kit
  • Tool Weight: 8.9 lb.
  • Corded/Cordless: Cordless
  • Charger Replacement: 23Y581
  • Blade Type: 1/2" Universal Tang
  • Brushless Motor: Yes
  • Strokes per Minute: 0 to 3000
  • Length of Stroke: 1-1/8"
  • Features: Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, Variable Speed Trigger
  • Handle Type: Soft Grip
  • Shoe Design: Adjustable
  • Tool Length: 18-1/2"
  • Item: Cordless Combination Kit
  • Hammer Drill: 483A47
  • Max. Torque: 1200 in.-lb.
  • Reciprocating Saw: 32NT34
  • Charger: (1) 23Y581
  • Included Saws & Grinders: Reciprocating Saw
  • Battery Series: M18 REDLITHIUM XC; M18 REDLITHIUM
  • Hammer Drill - BPM: 32,000
  • Wireless Tool Tracking: No
  • Hammer Drill - Max. Torque: 1,200 in-lb
  • Power Source: Cordless
  • Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
  • Number of Batteries Included: 2
  • Case Included: (1) Carrying Case
  • Hammer Drill - Class: Premium
  • Charger Included: Yes
  • Hammer Drill - Chuck Size: 1/2 in
  • Battery Model No.: (2) Mfr. No. 48-11-1850
  • Reciprocating Saw - Tool Style: Full-Size
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Reciprocating Saw, Voltage 18V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) Blade, (1) Belt Clip, (1) Bit Holder, (1) Side Handle, Tool Brand Milwaukee, Series M18, Battery Included (2) 35GJ99, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. 48-11-1850, Battery Series M18 REDLITHIUM XC; M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes

Reviews of Milwaukee #2720-22, 2804-20