LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

M18 Cordless Combination Kit, 3.0A/hr., 18V

MILWAUKEE| Zoro #: G2458251| Mfr #: 2694-24

$529.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2458251 Mfr #: 2694-24
Item: Cordless Combination KitCordless Tool Battery Type: Li-Ion
Corded/Cordless: CordlessCarrying Case: Contractor Bag
Cordless Tools Included: Circular Saw, Hammer Drill, Light, Reciprocating SawVoltage: 18.0
Hammer Drill: 22UT51Circular Saw: 5GUX5
Reciprocating Saw: 5GUX8Light: 4PKW2
Battery Included: (2) 2PYZ8Battery Capacity: 3.0Ah
Charger: 23Y581Carrying Case: Contractor Bag
Battery Pack Replacement: 2PYZ8Number of Tools: 4
Series: M18(TM)Country of Origin (subject to change): China

Product Description

Cordless Combination Kit, Volts 18, G3014137 Hammer Drill, G2413302 Circular Saw, 2PYY6 Reciprocating Saw, 2PYZ9 Light, Battery Pack Replacement G3340741, Charger 2XKZ4, Number of Pieces 4, Includes (2) Lithium-Ion Battery Packs, 30 Minute Charger, (2) Recip Saw Blades, Contractor Bag

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.