M28 Cordless Combination Kit, Li-Ion, 28.0V

MILWAUKEE| Zoro #: G0923876| Mfr #: 0928-23

$746.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0923876 Mfr #: 0928-23
Cordless Tool Battery Type: Li-IonCarrying Case: Contractor Bag
Corded/Cordless: CordlessItem: Cordless Combination Kit
Cordless Tools Included: Hammer Drill, Light, Reciprocating SawVoltage: 28.0
Hammer Drill: 6DLZ2Reciprocating Saw: 4ZA85
Light: 5AB51Battery Included: (2) 5AB52
Battery Capacity: 3.0AhCharger: 5XEZ8
Carrying Case: Contractor BagNumber of Tools: 3
Series: M28(TM)Battery Pack Replacement: 5AB52
Country of Origin (subject to change): China

Product Description

Cordless Combination Kit, Volts 28.0, 4ZA88 Hammer Drill, G1589646 Reciprocating Saw, 5AB51 Light, Battery Pack Replacement G2013182, Charger 5AB53, Contractor Bag Carrying Case, Includes 360 Degree Hammer Drill Side Handle, #2 Phillips Bit, 2 Pack Reciprocating Saw Blades, 2 Batteries, Charger, Clip Lock System, Contractor Bag

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.