Milwaukee

Cordless Combination Kit, w/Impact Wrench

Milwaukee Cordless Combination Kit, w/Impact Wrench 2695-24, 2663-20, 48-11-1850
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
  • Battery Capacity: (1) 5.0 Ah, (2) 3.0 Ah
  • Number of Tools: 5
  • Cordless Tool Battery Type: Li-Ion
  • Includes: (1) Contractor Bag
  • Series: M18
See full product details
$966.75

Subtotal: $966.75

Milwaukee #2695-24, 2663-20, 48-11-1850 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
  • Battery Capacity: (1) 5.0 Ah, (2) 3.0 Ah
  • Number of Tools: 5
  • Cordless Tool Battery Type: Li-Ion
  • Includes: (1) Contractor Bag
  • Series: M18
  • No. of Batteries Included: 3
  • Battery Included: 2PYZ8, 35GJ99
  • Carrying Case: Kit Box
  • Max. Torque: 500 in.-lbs.
  • Charger: (1) 23Y581
  • Impact Wrench: 5GUX2
  • Green Environmental Attribute: Product is Rechargeable
  • Corded/Banded: Cordless
  • Charger Replacement: 23Y581
  • Light: 4PKW2
  • Hammer Drill: 22UT51
  • Corded/Cordless: Cordless
  • Power Source: Cordless
  • Item: Cordless Combination Kit
  • Impact Driver: 39RY17
  • Reciprocating Saw: 6FKP4
  • Included Charger: 23Y581
  • Hammer Drill - Max. Torque: 500 in-lb
  • Hammer Drill - Chuck Size: 1/2 in
  • Hammer Drill - BPM: 28,800
  • Impact Driver - Torque Range: 1,500 in-lb
  • Battery Series: M18 REDLITHIUM
  • Impact Wrench - Sq. Size: 1/2 in
  • Charger Included: Yes
  • Light - Type: Work Light
  • Hammer Drill - Class: General Purpose
  • Case Included: Contractor Bag
  • Included Fastening Tools: Impact Driver (1,500 in-lb), 1/2 in Impact Wrench (450 ft-lb)
  • Number of Batteries Included: 3
  • Battery Model No.: (1) Mfr. No. 48-11-1850, (2) Mfr. No. 48-11-1828
  • Wireless Tool Tracking: No
  • Cordless Tool Kit Contents: (4) Bare Tools, (3) Batteries, (1) Charger, (1) Light
  • Impact Wrench - Fastening Torque: 450 ft-lb
  • Country of Origin (subject to change): Multiple

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light, Voltage 18V DC, Power Source Cordless, Number of Tools 5, Battery Capacity (1) 5.0 Ah, (2) 3.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. 48-11-1850, (2) Mfr. No. 48-11-1828, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes

Reviews of Milwaukee #2695-24, 2663-20, 48-11-1850

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.