Skip to Main Content
customer-service Help
Milwaukee

Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt

Milwaukee Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt 2712-22, 0880-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$706.71
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Rotary Hammer, Vacuum
See full product details
This item ships free.
Total: $706.71

Milwaukee #2712-22, 0880-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Rotary Hammer, Vacuum
  • Battery Capacity: 5.0Ah
  • Number of Tools: 2
  • Cordless Tool Battery Type: Lithium
  • Includes: Mfr. No. 2712-22: (1) M18 FUEL 1" SDS Plus Rotary Hammer Kit (2712-22); Mfr. No. 0880-20: (1) 6' Flexible Hose, (1) Crevice Tool, (1) Utility Nozzle, (1) HEPA Filtera
  • Series: M18 FUEL
  • No. of Batteries Included: 3
  • Battery Included: (2) 35GJ99
  • Carrying Case: Kit Box
  • Item: Cordless Combination Kit
  • Corded/Cordless: Cordless
  • SDS Rotary Hammer: 32NT38
  • Vacuum: 2CDC6
  • Battery Pack Replacement: 35GJ99
  • Corded/Banded: Cordless
  • Charger: 23Y581
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Combination Kit, Cordless Tools Included Rotary Hammer, Vacuum, Voltage 18.0, Number of Tools 2, Battery Capacity 5.0Ah, Includes Side Handle, Series M18 FUEL, Battery Included (2) 35GJ99, Charger 23Y581

Reviews of Milwaukee #2712-22, 0880-20