Milwaukee

Cordless Die Grinder Kit, 18.0V, Body Grip

Milwaukee Cordless Die Grinder Kit, 18.0V, Body Grip 2784-22, 48-11-1880
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Die Grinder Kit
  • Voltage: 18V DC
  • No Load RPM: 20,000
  • Collet Capacity: 1/4 in
  • Handle Type: In-Line
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: Yes
See full product details
$777.41

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee #2784-22, 48-11-1880 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Die Grinder Kit
  • Voltage: 18V DC
  • No Load RPM: 20,000
  • Collet Capacity: 1/4 in
  • Handle Type: In-Line
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: Yes
  • Series: M18 FUEL(TM)
  • Corded/Cordless: Cordless
  • Switch Type: Slide
  • Included Charger: 23Y581
  • Includes: 1/4 in Collet, (2) Wrenches
  • Application: Grinding
  • Battery Pack Replacement: 35GJ99, 494D28
  • Tool Weight: 3.1 lb
  • Battery Included: (2) 35GJ99, 494D28
  • Green Environmental Attribute: Product is Rechargeable
  • Features: Brushless Motor Provides more Power More Run-Time and Longer Life; Fits all 1/4 in Shank Accessories; LED on Foot of Tool; REDLINK PLUS Electronic Intelligence Enables Advanced Communication Between Batteries and Tools, Allowing for Unmatched Levels of Performance, Protection and Productivity; Up to 60% More Power
  • Battery Capacity: (1) 8.0 Ah, (2) 5.0 Ah
  • Tool Length: 18 in
  • Charger Replacement: 23Y581
  • Charger Model: 23Y581
  • Anti-Kickback Clutch Type: None
  • Anti-Restart Technology: No
  • Lock-Off Switch: No
  • Brake Type: None
  • Number of Batteries Included: 3
  • Tether Style: Tether Capable
  • Collet Size: 1/4 in
  • Safety Stop Mechanisms: No
  • Grinder Orientation: Straight
  • Battery Series: M18 Redlithium
  • Grip Style: Barrel Grip
  • Lock-On Switch: Yes
  • Charger Included: Yes
  • Overall Length: 18 in
  • Power Source: Cordless
  • Accessory Free Tool Change: No
  • Dust Sealed Switch: No
  • Battery Model No.: 48-11-1850, 48-11-1880
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Case Included: Yes
  • Max. Speed: 20,000 RPM
  • Country of Origin (subject to change): Multiple

Description

Die Grinder Kit, Voltage 18V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Slide, Battery Capacity (1) 8.0 Ah, (2) 5.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, Lock-Off Switch No, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Safety Stop Mechanisms No, Tether Style Tether Capable, Dust Sealed Switch No

Reviews of Milwaukee #2784-22, 48-11-1880

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.