Milwaukee

Cordless Die Grinder Kit, 18V, 20000 RPM

Milwaukee Cordless Die Grinder Kit, 18V, 20000 RPM 2784-22, 48-11-1865
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Die Grinder Kit
  • Voltage: 18V DC
  • No Load RPM: 20,000 RPM
  • Collet Capacity: 1/4 in
  • Handle Type: In-Line
  • Cordless Tool Battery Type: Li-Ion
  • Series: M18 FUEL(TM)
See full product details
$796.46
This item ships free.

Subtotal: $796.46

Milwaukee #2784-22, 48-11-1865 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Die Grinder Kit
  • Voltage: 18V DC
  • No Load RPM: 20,000 RPM
  • Collet Capacity: 1/4 in
  • Handle Type: In-Line
  • Cordless Tool Battery Type: Li-Ion
  • Series: M18 FUEL(TM)
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Switch Type: Slide
  • Included Charger: 23Y581
  • Tool Weight: 3.1 lb
  • Green Environmental Attribute: Product is Rechargeable
  • Includes: 1/4 in Collet, Wrenches, Carrying Case
  • Battery Included: (2) 35GJ99, (1) 481Z44
  • Charger Replacement: 23Y581
  • Application: Grinding
  • Tool Length: 18 in
  • Battery Pack Replacement: 35GJ99, 481Z44
  • Features: Brushless Motor, Fits all 1/4 in Shank Accessories, Provides Overload Protection
  • Battery Capacity: (1) 6 Ah, (2) 5 Ah
  • Charger Included: Yes
  • Tether Style: Tether Capable
  • Battery Model No.: 48-11-1850, 48-11-1865
  • Accessory Free Tool Change: No
  • Safety Stop Mechanisms: No
  • Grinder Orientation: Straight
  • Number of Batteries Included: 3
  • Case Included: Yes
  • Grip Style: Barrel Grip
  • Battery Series: M18 Redlithium
  • Anti-Kickback Clutch Type: None
  • Charger Model: 23Y581
  • Overall Length: 18 in
  • Anti-Restart Technology: No
  • Max. Speed: 20,000 RPM
  • Power Source: Cordless
  • Lock-Off Switch: No
  • Brake Type: None
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Dust Sealed Switch: No
  • Lock-On Switch: Yes
  • Collet Size: 1/4 in
  • Country of Origin (subject to change): Multiple

Description

Cordless Die Grinder Kit, Voltage 18V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Slide, Battery Capacity (1) 6 Ah, (2) 5 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, Lock-Off Switch No, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Safety Stop Mechanisms No, Tether Style Tether Capable, Dust Sealed Switch No

Reviews of Milwaukee #2784-22, 48-11-1865