Milwaukee Tool

Cordless Drill/Driver Kit, 18.0V, Li-Ion, Chuck Size: 1/2 in

Milwaukee Tool Cordless Drill/Driver Kit,  18.0V,  Li-Ion,  Chuck Size: 1/2 in 2803-22, 48-11-1865
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (1) 6.0 Ah, (2) 5.0 Ah
  • Brushless Motor: Yes
  • Series: M18 FUEL
  • No Load RPM: 0 to 550/0 to 2000
See full product details
$581.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee Tool #2803-22, 48-11-1865 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (1) 6.0 Ah, (2) 5.0 Ah
  • Brushless Motor: Yes
  • Series: M18 FUEL
  • No Load RPM: 0 to 550/0 to 2000
  • Item: Drill Kit
  • Chuck Size: 1/2 in
  • Max. Torque: 1,200 in-lb
  • Included Charger: 23Y581
  • Max. Power: Not Specified
  • Chuck: Keyless
  • Battery Pack Replacement: 35GJ99, 481Z44
  • Battery Included: 35GJ99, 481Z44
  • Green Environmental Attribute: Product is Rechargeable
  • Includes: (1) Carrying Case, (1) Belt Clip, (1) Side Handle, (1) Bit Holder
  • Handle Type: Pistol Grip
  • Corded/Cordless: Cordless
  • Tool Weight: 3.2 lb
  • Tool Length: 6-7/8 in
  • Charger Replacement: 23Y581
  • Transmission: 2-Speed
  • Clutch Style: Electronic
  • Min. Torque: 0
  • Overall Length: 7 in
  • Chuck Material: Metal
  • Battery Series: M12
  • Throttle Type: Trigger
  • Switch Type: Trigger
  • Number of Speed Settings: 2
  • Number of Clutch Settings: 14
  • Charger Model: Mfr. No. 48-59-2401
  • Variable Speed: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Built-In Light: Yes
  • Cordless Drill Class: Compact Premium
  • Battery Model No.: Mfr. No. 48-11-2401, Mfr. No. 48-11-2440
  • Torque Range: 0 in-lb to 1,200 in-lb
  • Drill Chuck Type: Keyless
  • Max. Speed: 2,000 RPM
  • Charger Included: Yes
  • Power Source: Cordless
  • Reversible: Yes
  • Wireless Tool Tracking: No
  • Number of Batteries Included: 3
  • Drilling Capacity in Wood: 1 1/2 in
  • Drilling Capacity in Steel: 1/2 in
  • Min. Speed: 550 RPM
  • Maximum Speed: 2,000 RPM
  • Minimum Torque: 0
  • Battery Model Number: Mfr. No. 48-11-2401, Mfr. No. 48-11-2440
  • Minimum Speed: 550 RPM
  • Max Speed: 2,000 RPM
  • Country of Origin (subject to change): Multiple

Description

Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (1) 6.0 Ah, (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,200 in-lb, Battery Included 35GJ99, 481Z44, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 35GJ99, 481Z44, Chuck Keyless, Tool Length 6-7/8 in, Tool Weight 3.2 lb

Reviews of Milwaukee Tool #2803-22, 48-11-1865

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.