customer-service Help
Milwaukee

Cordless Drill/Driver Kit, 3/8 in Chuck

Milwaukee Cordless Drill/Driver Kit, 3/8 in Chuck 2505-22, 48-11-2460
Hover or click to zoom Tap to zoom
$434.78
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Battery Capacity: (1) 5.0 Ah, (2) 2.0 Ah
See full product details
This item ships free.

Total: $434.78

Milwaukee #2505-22, 48-11-2460 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Battery Capacity: (1) 5.0 Ah, (2) 2.0 Ah
  • Brushless Motor: Yes
  • Series: M12 FUEL
  • Item: Cordless Drill/Driver Kit
  • Chuck Size: 3/8 in
  • Chuck Material: Metal
  • Handle Type: Pistol Grip
  • Variable Speed: Yes
  • Min. Speed: 400 RPM
  • Max. Torque: 300 in-lb
  • Built-In Light: Yes
  • Min. Torque: 0
  • Drilling Capacity in Wood: 1 in
  • Number of Batteries Included: 3
  • Charger Included: Yes
  • Torque Range: 0 in-lb to 300 in-lb
  • Reversible: Yes
  • Charger Model: 23Y581
  • Drilling Capacity in Steel: 3/8 in
  • Cordless Drill Class: Interchangeable Chuck
  • Power Source: Cordless
  • Tool Weight: 2 lb
  • Housing Material: Reinforced Nylon
  • Wireless Tool Tracking: No
  • Overall Width: 1 3/4 in
  • Drill Chuck Type: Keyless
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Max. Power: Not Specified
  • Number of Clutch Settings: 16
  • Clutch Style: Mechanical
  • Switch Type: Trigger
  • Max. Speed: 1,600 RPM
  • Includes: (1) 3/8 in Metal Chuck Attachment, (1) 1/4 in Hex Attachment, (1) Offset Attachment, (1) Right Angle Attachement, (1) Belt Clip, (1) Contractor Bag
  • Number of Speed Settings: 2
  • Battery Series: M12 REDLITHIUM
  • Overall Height: 7 in
  • Battery Model No.: 38D763, 49JV08
  • Green Environmental Attribute: Product is Rechargeable
  • Handle Material: Plastic, Rubber
  • Throttle Type: Trigger
  • Overall Length: 5 1/8 in
  • Minimum Torque: 0
  • Minimum Speed: 400 RPM
  • Battery Model Number: 38D763, 49JV08
  • Maximum Speed: 1,600 RPM
  • Country of Origin (subject to change): Multiple

Description

Cordless Drill/Driver Kit, Voltage 12V DC, Battery Capacity (2) 2.0 Ah, (1) 5.0 Ah, Brushless Motor Yes, M12 FUEL Series, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 300 in-lb, Clutch Style Mechanical, Handle Type Pistol Grip, Tool Weight 2 lb, Includes (1) 3/8 in Metal Chuck Attachment, (1) 1/4 in Hex Attachment, (1) Offset Attachment, (1) Right Angle Attachement, (1) Belt Clip, (1) Contractor Bag

Reviews of Milwaukee #2505-22, 48-11-2460