M12 Cordless Grease Gun Kit, 12V, 8000 PSI

MILWAUKEE| Zoro #: G1448176| Mfr #: 2446-21XC

$218.25 /ea

This item ships free. Details.Standard ground shipping.
Battery Capacity: 3AhTool Length: 14"Nozzle Extension Type: Flex Hose
Save 15%. Sign up for Z-mail.


Zoro #: G1448176 Mfr #: 2446-21XC
Battery Capacity: 3AhTool Length: 14"
Nozzle Extension Type: Flex HoseBattery Included / Bare Tool: Battery Included
Volume per Minute: 2.6 oz.Strokes Per Oz.: 38.0
Bulk Capacity: 16 oz.Number of Speeds: 1
Grease Gun Handle Style: Pistol GripVoltage: 12.0
Grease Gun Loading Method: Cartridge, Bulk, SuctionIncludes: (1)Battery, (1)Charger, Carrying Case
Tool Weight: 7.2 lb.Hose Length: 36"
Battery Type: Li-IonItem: Cordless Grease Gun
Max. Operating Pressure: 8000 psiCartridge Capacity: 14-1/2 oz.
Tube Color: SilverFeatures: Hose Storage, Superior Handle Balance and Ergonomics, Base Stand for Easy Storage and Bleeding/Priming Mechanism for Quick Flow
Country of Origin (subject to change): China


The Milwaukee 2446-21XC M12 Cordless Grease Gun develops higher pressure, offers greater productivity and gives the user more versatility on the jobsite than any other cordless grease gun in the market. With up to 25% more pressure and run-time than the competition, the Milwaukee 2446-21XC delivers over 8,000 psi max operating pressure for heavy duty applications and dispenses up to seven grease cartridges per battery charge. The Milwaukee 2446-21XC M12 Cordless Grease Gun also features a lightweight, ergonomic handle design for greater user comfort during prolonged use and an on board hose storage and shoulder strap loop for added convenience with less mess. Cordless tools powered by RED LITHIUM batteries deliver more torque, more power and longer run-time than the competition.

  • Milwaukee 2446-21XC features a powerful 12-Volt motor: delivers over 8,000 psi max operating pressure
  • Best in class run-time: dispenses up to 7 cartridges per charge
  • Superior handle balance and ergonomics: only 14 in. L and 7.2 lbs. reduces user fatigue while using the Milwaukee 2446-21XC
  • Integrated hose storage and LED fuel gauge: added user convenience and less down time

Restrictions and Compliance

*3: Hazardous material