Skip to Main Content
customer-service Help
Milwaukee

Cordless Hammer Drill Kit, Series M12

Milwaukee Cordless Hammer Drill Kit, Series M12 2504-22, 48-11-2411
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$351.50
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V
  • Battery Included / Bare Tool: Extra Battery Bundle
See full product details
This item ships free.
Total: $351.50

Milwaukee #2504-22, 48-11-2411 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V
  • Battery Included / Bare Tool: Extra Battery Bundle
  • Battery Capacity: 2.0Ah, 4.0Ah
  • Chuck Type: Hammer Drill + 3-Battery Bundle
  • Includes: (2) Batteries
  • Max. Torque: 350 in-lb
  • Battery Included: (2) 38D763
  • Clutch Style: Electronic
  • Tool Length: 6-39/64 in
  • Battery Pack Replacement: 2XKZ6, 4PKY2, 38D763, 49JV07, 38D764, 49JV08
  • Corded/Banded: Hammer Drill + 3-Battery Bundle
  • Handle Type: T-Handle
  • Item: Cordless Hammer Drill Kit
  • Features: Compact, Light Weight
  • Number of Tools: Hammer Drill + 3-Battery Bundle
  • Series: M12™
  • Tool Weight: 2.3 lb
  • Blows per Minute: 0 to 25,500
  • Options Included: Hammer Drill + 3-Battery Bundle
  • No Load RPM: 0 to 450/0 to 1700
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Hammer Drill Kit, Voltage 12.0, No Load RPM 0 to 450/0 to 1700, Blows per Minute 0 to 25,500, Max. Torque 350 in-lb, Battery Included (2) 38D763, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, 4.0Ah, Series M12, Tool Length 6-39/64 in, Tool Weight 2.3 lb, Clutch Style Electronic, Handle Type T-Handle, Battery Pack Replacement 2XKZ6, 4PKY2, 38D763, 49JV07, 38D764, 49JV08, Features Compact, Light Weight, Includes (2) Batteries

Reviews of Milwaukee #2504-22, 48-11-2411