Milwaukee

Cordless Hammer Drill/Driver Kit, 18.0V, Voltage: 18.0

Milwaukee Cordless Hammer Drill/Driver Kit,  18.0V,  Voltage: 18.0 2804-22, 48-11-1865
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0
  • Chuck Size: 1/2 in
  • Battery Capacity: 5.0Ah
  • Includes: Charger, Belt Clip, Bit Holder, Side Handle
  • Brushless Motor: Yes
  • Max. Torque: 1200 in-lb
  • Battery Included: (2) 35GJ99, 481Z44
See full product details
$609.46

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee #2804-22, 48-11-1865 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0
  • Chuck Size: 1/2 in
  • Battery Capacity: 5.0Ah
  • Includes: Charger, Belt Clip, Bit Holder, Side Handle
  • Brushless Motor: Yes
  • Max. Torque: 1200 in-lb
  • Battery Included: (2) 35GJ99, 481Z44
  • Clutch Style: Adjustable
  • Tool Length: 6-7/8 in
  • Battery Pack Replacement: 35GJ99, 481Z44
  • Charger Replacement: 23Y581
  • Standards: UL Listed
  • Item: Cordless Hammer Drill/Driver Kit
  • Series: M18 FUEL(TM)
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
  • No Load RPM: 0 to 550/0 to 2000
  • Features: REDLINK PLUS(TM) Intelligence
  • Green Environmental Attribute: Product is Rechargeable
  • Tool Weight: 3.2 lb
  • Handle Type: Pistol Grip
  • Blows per Minute: 0 to 32,000
  • Included Charger: 23Y581
  • Max. Power: Not Specified
  • Maximum Working Torque: 1,200 in-lb
  • Number of Speed Settings: 2
  • Reversible: Yes
  • Number of Batteries Included: 3
  • Drilling Capacity in Steel: 1/2 in
  • Battery Series: M18 RedLithium
  • Minimum Blows per Minute: 0 bpm
  • Drilling Capacity in Masonry: 5/8 in
  • Battery Model Number: 48-11-1835, 48-11-1850
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (3) Batteries
  • Charger Model Number: 48-59-1812
  • Chuck Material: Metal
  • Maximum Blows per Minute: 32,000 bpm
  • Overall Width: 2 5/16 in
  • Modes of Operation: Hammer Only
  • Number of Clutch Settings: 14
  • Charger Included: Yes
  • Chuck Style: Keyless
  • Maximum Speed: 2,000 RPM
  • Housing Material: Glass-Filled Nylon
  • Maximum Reverse Torque: 100 ft-lb
  • Cordless Drill Class: Compact Premium
  • Drilling Capacity in Wood: 3 1/2 in
  • Drill Chuck Type: Keyless
  • Power Source: Cordless
  • Lock-On Trigger: No
  • Country of Origin (subject to change): Multiple

Description

Cordless Hammer Drill/Driver Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Wood 3 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 14, Maximum Working Torque 1,200 in-lb, Blows per Minute 0 to 32,000, Maximum Blows per Minute 32,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 5.0 Ah, 6.0 Ah

Reviews of Milwaukee #2804-22, 48-11-1865

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.