Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12 12.0 1/4" Cordless Impact Driver Kits

  • Zoro #: G0508594
  • Mfr #: 2551-22

$275.39

  • Max. Torque: 450 in.-lb.
  • Battery Capacity: 2.0Ah
  • Max. No Load RPM: 3000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Milwaukee #2551-22 Specifications

  • Zoro #: G0508594
  • Mfr #: 2551-22
Max. Torque: 450 in.-lb. Battery Capacity: 2.0Ah
Max. No Load RPM: 3000 Max. Blows per Minute: 3400
Cordless Tool Battery Type: Li-Ion Voltage: 12V
Features: Two Times Quieter, More Compact, Longer Sustained Torque Tool Weight: 2.4 lb.
Item: Cordless Impact Driver Kits Battery Pack Replacement: 38D763
Driver and Wrench Product Grouping: Cordless Impact Driver Kits Corded/Cordless: Cordless
Anvil Impact Action: Hydraulic Battery Included: 38D763
Brushless Motor: Yes Includes: (2) Batteries, Belt Cilip, Contractor Bag
Drive Configuration: Straight Charger Replacement: 2XKZ7
Handle Type: Pistol Grip Green Environmental Attribute: Product is Rechargeable
Drive Size: 1/4" Clutch Style: Impact
Series: M12 Included Charger: 2XKZ7
Tool Length: 5-13/64" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Impact Driver Kits, Cordless Impact Driver Kits, Drive Size 1/4 In., Drive Configuration Straight, Max. Torque 450 in.-lb., Battery Included, Voltage 12.0, Series M12, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Hydraulic, Max. Blows per Minute 3400, Max. No Load RPM 3000, Battery Capacity 2.0Ah, Cordless, Handle Type Pistol Grip, Clutch Style Impact, Battery Included 38D763, Battery Pack Replacement 38D763

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2551-22