KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M18 Cordless Impact Wrench, 8-7/8"L

MILWAUKEE| Zoro #: G1027494| Mfr #: 2662-20

$186.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Bare Tool
Series: M18(TM)
Voltage: 18.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027494 Mfr #: 2662-20
Battery Included / Bare Tool: Bare ToolSeries: M18(TM)
Voltage: 18.0Blows per Minute: 0 to 2200
Includes: Pin Detent Bare ToolBattery Pack Replacement: 2PYZ8
Tool Length: 8-7/8"Tool Weight: 5.2 lb.
Cordless Tool Battery Type: Li-IonCorded/Cordless: Cordless
Drive Configuration: StraightBattery Included: No
Battery Capacity: 3.0AhBrushless Motor: No
Item: Cordless Impact WrenchHandle Type: Soft Grip, T
Features: Designed Impact MechanismNo Load RPM: 0 to 1900
Max. Torque: 450 ft.-lb.Drive Size: 1/2"
Country of Origin (subject to change): China

Description

Cordless Impact Wrench, Volts 18.0 VDC, Drive Size 1/2 In, No-Load RPM 0-1900, Blows per Minute 0-2200, Max Torque 450 Ft-Lb, Replacement Battery Pack G3394151 Not Included, Handle Type T, Tool Length 8 7/8 In, Tool Weight 5.2 Lb, Compact Size, 4-Pole Frameless Motor, 1/2 In Anvil w/Pin Detent, Includes 2662-20 Bare Tool (Batteries and Charger sold separately)

Reviews