M18 Cordless Impact Wrench, 9 "L

MILWAUKEE| Zoro #: G0451297| Mfr #: 2664-20

$260.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Bare Tool
Series: M18(TM)
Voltage: 18.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451297 Mfr #: 2664-20
Battery Included / Bare Tool: Bare ToolSeries: M18(TM)
Voltage: 18.0Blows per Minute: 0 to 2200
Includes: Bare Tool (Batteries and Charger Sold Separately), Friction Ring Bare ToolBattery Pack Replacement: 2PYZ8
Tool Length: 9"Tool Weight: 5.3 lb.
Cordless Tool Battery Type: Li-IonCorded/Cordless: Cordless
Drive Configuration: StraightBattery Included: No
Battery Capacity: 3.0AhBrushless Motor: No
Item: Cordless Impact WrenchHandle Type: Soft Grip, T
Features: Tool Only, Designed Impact Mechanism, Light WeightNo Load RPM: 0 to 1900
Max. Torque: 525 ft.-lb.Drive Size: 3/4"
Country of Origin (subject to change): China

Description

Cordless Impact Wrench, Volts 18.0 VDC, Drive Size 3/4 In, No-Load RPM 0-1900, Blows per Minute 0-2200, Max Torque 525 Ft-Lb, Replacement Battery Pack G3394151 Not Included, Handle Type T, Tool Length 9 In, Tool Weight 5.3 Lb, Compact Size, 4-Pole Frameless Motor, 3/4 In Anvil w/Friction Ring, Includes Bare Tool (Batteries And Charger Sold Separately)

Reviews