M18 Cordless Impact Wrench Kit, 8-7/8"L

MILWAUKEE| Zoro #: G1044023| Mfr #: 2662-22

$510.22 /ea

This item ships free. Details.Standard ground shipping.
Features: Anvil with Detent Pin, Light Weight, Designed Impact MechanismBattery Included / Bare Tool: Battery IncludedCorded/Cordless: Cordless
Save 15%. Sign up for Z-mail.


Zoro #: G1044023 Mfr #: 2662-22
Features: Anvil with Detent Pin, Light Weight, Designed Impact MechanismBattery Included / Bare Tool: Battery Included
Corded/Cordless: CordlessDrive Configuration: Straight
Tool Weight: 6.7 lb.Series: M18(TM)
Max. Torque: 450 ft.-lb.Includes: Pin Detent Kit, (2) Batteries, Battery Charger, Kit Box
Blows per Minute: 0 to 2200Cordless Tool Battery Type: Li-Ion
Voltage: 18.0Battery Capacity: 3.0Ah
Tool Length: 8-7/8"Battery Included: (2) 2PYZ8
No Load RPM: 0 to 1900Brushless Motor: No
Drive Size: 1/2"Item: Cordless Impact Wrench Kit
Battery Pack Replacement: 2PYZ8Handle Type: T-Handle, Nonslip, Soft Grip
Country of Origin (subject to change): China


Get superior socket retention in a powerful, compact, long-running impact wrench. The M18 Cordless Lithium-ion 1/2 in. High-Torque Impact Wrench features a Milwaukee 4-pole motor and powerful impact mechanism to deliver a reliable 450 ft.lbs. of torque with maximum run time. The REDLITHIUM Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. You’ll get consistent speed control between 0-1900 RPM and 0-2200 IPM with the variable-speed trigger. The 2662-22 has a 1/2 in. anvil with detent pin to ensure maximum socket retention. The M18 Impact Wrench’s onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Lightweight and portable, with superior ergonomics, this 18-Volt cordless power tool offers ultimate comfort during prolonged use. The kit includes two M18 XC batteries, an M18 and M12 multi-voltage lithium-ion battery charger and a carrying case.

  • Compact and lightweight (only 6.7 lbs.) to minimize user fatigue
  • 1/2 in. anvil pin detent to increase socket retention
  • 4-pole frameless motor to maximize tool efficiency
  • Cordless design for mobility

Restrictions and Compliance

*3: Hazardous material