SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M18, Redlithium, Redlink Cordless Jigsaw Kit, 18VDC, 5 Position,

MILWAUKEE| Zoro #: G0247825| Mfr #: 2645-22

$413.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Battery IncludedSpeed Control: Variable Speed TriggerIncludes: (2) Batteries, Charger, Jig Saw Blade, Non-Marring Shoe, Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247825 Mfr #: 2645-22
Battery Included / Bare Tool: Battery IncludedSpeed Control: Variable Speed Trigger
Includes: (2) Batteries, Charger, Jig Saw Blade, Non-Marring Shoe, Carrying CaseItem: Cordless Jigsaw Kit
Bevels To: 45 DegreesStrokes per Minute: 800 to 3000
Battery Capacity: 2.8AhTool Weight: 7.75 lb.
Cordless Tool Battery Type: Li-IonHandle Type: D-Handle
Blade Type: T-ShankAdjustable Shoe: Yes
Voltage: 18.0Battery Included: (2) 2PYZ8
Tool Length: 10-1/2"Battery Pack Replacement: 2PYZ8
Corded/Cordless: CordlessCutting Action: 5 Position Orbital and Straight
Features: Quick-Lok(TM) Blade Clamp, Keyless Shoe Bevel with Positive Stops, Non-Marring ShoeLength of Stroke: 1"
Country of Origin (subject to change): China

Description

The M18 Cordless LITHIUM-ION Jig Saw is powered by RED LITHIUM. The 2645-22 delivers accuracy, versatility and ease of use. The 5-Position orbital setting offers more cutting versatility than any other cordless jig saw on the market. This allows the user to select the type of cut or speed specific to their application. For ease of use, the tool-free shoe bevel allows for quick and accurate shoe adjustments, while the QUICK-LOK Blade Clamp provides fast and easy blade change. Select the type of cut and speed appropriate to the cutting application with the 5-position orbital setting and variable-speed trigger and make accurate, beveled cuts of up to 45° with the tool-free shoe bevel's positive stops. Installing and changing blades is easy and fast with the keyless Quik-Lok blade clamp. Cordless tools powered by REDLITHIUM batteries deliver more torque, more power and longer run-time than the competition.

  • Milwaukee 2645-22 features a 2.8 Amp motor provides power and control for cutting through a variety of materials
  • Milwaukee 2645-22 offers a variable speed of 0 - 2,200 strokes per minute (SPM) for precision cutting
  • Tool-free shoe bevel with positive stops - allows for quick and accurate shoe adjustment; the tool free shoe bevel with positive stops allows for a maximum 45° bevel in either direction with detents at 0, 15, 30 and 45°
  • Positive bevel detents ensure accurate cuts at 0° 15°, 30° and 45°

Restrictions and Compliance

*3: Hazardous material

Reviews