Skip to Main Content
customer-service Help
Milwaukee

Cordless Job Site Light, 12 V DC, LED, IP54

Milwaukee Cordless Job Site Light, 12 V DC, LED, IP54 2367-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Light
  • Lumens: 250 lm, 700 lm
See full product details
Orders over $75 ship free.
Total: $69.00

Milwaukee #2367-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Light
  • Lumens: 250 lm, 700 lm
  • Voltage: 12 V DC
  • Light Output Mode: High / Low
  • Lamp Type: LED
  • Focus: Adjustable
  • Use With Battery Mfr. No.: All Milwaukee M12 Series
  • Special Features: 110 Degrees Pivoting Light Head, 2.1Amp USB Output, Integrated Keyhole for Hanging Overhead, Overmolded Grip for Handheld Use, Up to 24 Hours of Run-time with XC4.0 Battery
  • Green Environmental Attribute: Product is Rechargeable
  • Number of Batteries: 0
  • Water Penetration Rating: IP54
  • Corded/Cordless: Cordless
  • Tool Weight: 0.7 lb
  • Base Style: Magnetic
  • Standards: UL Listed
  • Included Charger: No
  • Switch Type: Push Button
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Job Site Light, Voltage 12 V DC, Bare Tool, Lamp Type LED, 250 lm, 700 lm Lumens, Focus Adjustable, Light Output Mode High / Low, Use With Battery Mfr. No. All Milwaukee M12 Series, Base Style Magnetic, Water Penetration Rating IP54, Number of Batteries 0, Switch Type Push Button, Special Features 110 Degrees Pivoting Light Head, 2.1Amp USB Output, Integrated Keyhole for Hanging Overhead, Overmolded Grip for Handheld Use, Up to 24 Hours of Run-time with XC4.0 Battery, Tool Weight 0.7 lb

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2367-20