Skip to Main Content
customer-service Help
Milwaukee

Cordless Job Site Light, w/Battery

Milwaukee Cordless Job Site Light, w/Battery 48-11-1852, 2360-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$403.60
  • Promotion Restriction: Not eligible for promotion
  • Item: Rechargeable High Performance Light
  • Lumens: 3000
See full product details
This item ships free.
Total: $403.60

Milwaukee #48-11-1852, 2360-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Rechargeable High Performance Light
  • Lumens: 3000
  • Voltage: 18.0 V
  • Light Output Mode: High / Medium / Low
  • Focus: Fixed
  • Series: M18(TM)
  • Use With Battery Mfr. No.: 48-11-1850
  • Number of Batteries: 2
  • Base Style: Flat
  • Includes: (2) Batteries
  • Charger Replacement: 23Y581
  • Switch Type: Push button
  • Included Charger: No
  • Tool Weight: 6.25 lb
  • Max. Height: 11 3/10 in
  • Water Penetration Rating: Not Specified
  • Corded/Banded: Cordless
  • Beam Distance: 142 m
  • Replacement Lamps: No
  • Standards: UL, CE, RoHS, REACH, PAH
  • Green Environmental Attribute: Product is Rechargeable
  • Corded/Cordless: Cordless
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rechargeable High Performance Light, Voltage 18.0, Battery Included, 3000 Lumens, Focus Fixed, Light Output Mode High / Medium / Low, Series M18(TM), Use With Battery Mfr. No. 48-11-1850, Base Style Flat, Water Penetration Rating Not Specified, Number of Batteries (2) 18V, Beam Distance 142m, Replacement Lamps No, Switch Type Push Button, Special Features Head Rotates 240 Degrees to Direct Light, Max. Height 11.3 in, Tool Weight 6.25 lb, Standards UL, CE, RoHS, REACH, PAH, Includes (2) Batteries

Reviews of Milwaukee #48-11-1852, 2360-20