Skip to Main Content
customer-service Help
Milwaukee

Cordless Job Site Lights, 18.0V, LED

Milwaukee Cordless Job Site Lights, 18.0V, LED 2120-20, 48-11-1812
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,181.03
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Lights
  • Lumens: 5400 lm
See full product details
This item ships free.
Total: $1,181.03

Milwaukee #2120-20, 48-11-1812 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Lights
  • Lumens: 5400 lm
  • Voltage: 18 V
  • Light Output Mode: High, Low, Medium
  • Lamp Type: LED
  • Focus: Adjustable
  • Series: M18
  • Use With Battery Mfr. No.: All Milwaukee M18 Series
  • Number of Batteries: 0
  • Green Environmental Attribute: Product is Rechargeable
  • Switch Type: Push Button
  • Lamp Life: 50,000 hr
  • Water Penetration Rating: IP67
  • Included Charger: No
  • Max. Height: 60 1/2 in
  • Charger Replacement: 23Y581
  • Includes: (1) Tower Light
  • Replacement Lamps: No
  • Special Features: Waterproof Up to 1m
  • Corded/Cordless: Cordless
  • Tool Weight: 19 lb
  • Standards: UL Listed
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Job Site Lights, Voltage 18 V, Battery Included, Lamp Type LED, 5400 lm Lumens, Focus Adjustable, Light Output Mode Low, Medium, High, Series M18, Use With Battery Mfr. No. All Milwaukee M18 Series, Water Penetration Rating IP67, Number of Batteries 0, Lamp Life 50,000 hr, Replacement Lamps No, Switch Type Push Button, Special Features Waterproof Up to 1m, Max. Height 60-1/2 In., Tool Weight 19 lb, Standards UL Listed, Includes (1) Tower Light, Cordless, No, 23Y581

Reviews of Milwaukee #2120-20, 48-11-1812