Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12™ 12V 10-1/4"L Cordless Odd-Angle/Small-Space Multi-Tool Kit (1 1.5Ah Battery + Soft Case Bundle)

  • Zoro #: G4938902
  • Mfr #: 2426-21

$155.06

  • Orbits per Minute: 5000 to 20,000
  • Tool Weight: 2.1 lb.
  • Voltage: 12V
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #2426-21 Specifications

  • Zoro #: G4938902
  • Mfr #: 2426-21
Orbits per Minute: 5000 to 20,000 Tool Weight: 2.1 lb.
Voltage: 12V Corded/Banded: Cordless
Tool Length: 10-7/8" Includes: Battery, 30 Minute Charger, Contractor Bag, Adapter, Wood Cutting Blade, Sanding Pad, (5) Assorted Sanding Sheets
Battery Included: 2XKZ6 Features: Application Versatility Cuts, Grinds, Sands, and Scrapes, Compatible with M12 Lithium Ion System with Over 25 Cordless Tools, Accessory Adaptor, Compatible with Most Competitive Accessories, Red Lithium Batteries Offer Extended Run Time, All Metal Gear Case, Match Speed to Application, Displays Remaining Run Time
Corded/Cordless: Cordless Cordless Tool Battery Type: Li-Ion
Battery Pack Replacement: 2XKZ6 Battery Capacity: 1.5Ah
Handle Type: Ergonomic Battery Included / Bare Tool: Battery Included
Item: Oscillating Multi-Tool Kit Series: M12™
Options Included: (1) 1.5Ah Battery + Soft Case Bundle Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Oscillating Multi-Tool Kit, Battery Included, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Battery Included 2XKZ6, Battery Pack Replacement 2XKZ6, Battery Capacity 1.5Ah

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2426-21