Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12™ 12V 10-1/4"L Cordless Odd-Angle/Small-Space Multi-Tool Kit (2 1.5Ah Battery + Soft Case Bundle)

  • Zoro #: G4912381
  • Mfr #: 2426-22

$175.16

  • Features: Fuel Gauge, Variable Speed, and Slide Switch
  • Corded/Banded: Cordless
  • Includes: (2) Batteries, 30 Minute Charger, Adaptor, Wood Cutting Blade, Sanding Paper Pad, (5) Assorted Sanding Sheets, and Contractor Bag
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #2426-22 Specifications

  • Zoro #: G4912381
  • Mfr #: 2426-22
Features: Fuel Gauge, Variable Speed, and Slide Switch Corded/Banded: Cordless
Includes: (2) Batteries, 30 Minute Charger, Adaptor, Wood Cutting Blade, Sanding Paper Pad, (5) Assorted Sanding Sheets, and Contractor Bag Cordless Tool Battery Type: Li-Ion
Battery Pack Replacement: 2XKZ6 Battery Capacity: 1.5Ah
Corded/Cordless: Cordless Orbits per Minute: 5000 to 20,000
Tool Length: 10-7/8" Item: Oscillating Multi-Tool Kit
Battery Included: (2) 2XKZ6 Handle Type: Ergonomic
Battery Included / Bare Tool: Battery Included Voltage: 12V
Tool Weight: 2.1 lb. Series: M12™
Options Included: (2) 1.5Ah Batteries + Soft Case Bundle Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Oscillating Multi-Tool Kit, Battery Included, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Battery Included (2) 2XKZ6, Battery Pack Replacement 2XKZ6, Battery Capacity 1.5Ah, Features Fuel Gauge, Variable Speed, and Slide Switch, Handle Type Ergonomic, Tool Length 10-7/8 In., Tool Weight 2.1 lb., Includes (2) Batteries, 30 Minute Charger, Adaptor, Wood Cutting Blade, Sanding Paper Pad, (5) Assorted Sanding Sheets, and Contractor Bag

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2426-22