Milwaukee

Cordless PVC Shear Kit, 12.0V

Milwaukee Cordless PVC Shear Kit, 12.0V 2470-21, 48-11-2420
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless PVC Shear Kit
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 12V
  • Includes: M12 PVC Shear, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Carrying Case and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
  • Battery Capacity: 1.5 Ah, 2.0 Ah
See full product details
$345.97

Subtotal: $345.97

Milwaukee #2470-21, 48-11-2420 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless PVC Shear Kit
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 12V
  • Includes: M12 PVC Shear, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Carrying Case and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
  • Battery Capacity: 1.5 Ah, 2.0 Ah
  • Battery Pack Replacement: 2XKZ6
  • Corded/Banded: Cordless
  • Battery Included: Yes
  • Product Type: Cordless PVC Shear Kit
  • Country of Origin (subject to change): Multiple

Description

Cordless PVC Shear Kit, Battery Included, Voltage 12 V, Cordless Tool Battery Type Li-Ion, Battery Included Yes, Battery Pack Replacement 2XKZ6, Battery Capacity 1.5 Ah, 2.0 Ah, Includes M12 PVC Shear, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Carrying Case and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery

Reviews of Milwaukee #2470-21, 48-11-2420

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.