Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

M12™ Redlithium™ Cordless Right Angle Drill, 12V, 3/8", Bare Tool

  • Zoro #: G4913212
  • Mfr #: 2415-20

$79.00

Details
  • Features: Integrated LED, Extended Paddle Switch, 10 Position Electronic Clutch
  • Series: M12™
  • Handle Type: Palm Grip
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #2415-20 Specifications

  • Zoro #: G4913212
  • Mfr #: 2415-20
Features: Integrated LED, Extended Paddle Switch, 10 Position Electronic Clutch Series: M12™
Handle Type: Palm Grip Includes: Bare Tool Only
No Load RPM: 0 to 800 Battery Pack Replacement: 2XKZ6
Chuck Size: 3/8" Voltage: 12V
Battery Included: No Battery Included / Bare Tool: Bare Tool
Tool Length: 11-3/4" Number of Batteries: 0
Item: Cordless Right Angle Drill Brushless Motor: No
Cordless Tool Battery Type: Li-Ion Battery Capacity: Not Specified
Corded/Banded: Cordless Max. Power: Not Specified
Tool Weight: 2.0 lb. Max. Torque: 100 in.-lb.
Country of Origin (subject to change): China

Description

You can't beat the portability and convenience that a cordless drill provides. Here is some additional information about Milwaukee Cordless Right Angle Drill. Voltage: 12.0, Chuck Size: 3/8", Battery Capacity: Not Specified.

Reviews of Milwaukee #2415-20