Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

M12, Redlithium, Cordless RA Drill Kit, 12V, 3/8 in.

  • Zoro #: G1345197
  • Mfr #: 2415-21

$172.11

Details
  • Features: 3-3/4" L Head, Extended Paddle Switch, 10 Position Electronic Clutch, LED Worklight
  • Series: M12™
  • Handle Type: Palm Grip
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #2415-21 Specifications

  • Zoro #: G1345197
  • Mfr #: 2415-21
Features: 3-3/4" L Head, Extended Paddle Switch, 10 Position Electronic Clutch, LED Worklight Series: M12™
Handle Type: Palm Grip Includes: Battery Pack, 30 min. Charger, Carrying Case
No Load RPM: 0 to 800 Battery Pack Replacement: 2XKZ6
Chuck Size: 3/8" Voltage: 12V
Battery Included: (1) 2XKZ6 Battery Included / Bare Tool: Battery Included
Tool Length: 11-3/4" Number of Batteries: 1
Item: Cordless Right Angle Drill Kit Brushless Motor: No
Cordless Tool Battery Type: Li-Ion Battery Capacity: 1.5Ah
Corded/Banded: Cordless Max. Power: Not Specified
Tool Weight: 2.4 lb. Max. Torque: 100 in.-lb.
Country of Origin (subject to change): China

Description

There are plenty of right angle drills to choose from, as well as a selection of bits, attachments, adapters and other accessories. Take a look at the features for Milwaukee Cordless Right Angle Drill Kit. Includes: Battery Pack, 30 min. Charger, Carrying Case, Chuck Size: 3/8", Voltage: 12.0.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2415-21