SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M18, Redlithium, Redlink Cordless RA Drill Kit, 18V, 3/8",

MILWAUKEE| Zoro #: G1515254| Mfr #: 2615-21

$308.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Batteries: 1Battery Included / Bare Tool: Battery IncludedIncludes: Battery Pack, 1 hr. Charger, Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515254 Mfr #: 2615-21
Number of Batteries: 1Battery Included / Bare Tool: Battery Included
Includes: Battery Pack, 1 hr. Charger, Carrying CaseSeries: M18(TM)
Item: Cordless Right Angle Drill KitBattery Capacity: 2.8Ah
Tool Weight: 4.1 lb.Cordless Tool Battery Type: Li-Ion
Max. Torque: 125 in.-lb.Handle Type: Palm Grip
Chuck Size: 3/8"Voltage: 18.0
Battery Included: (1) 2PYZ8Tool Length: 11"
Max. Power: Not SpecifiedBattery Pack Replacement: 2PYZ8
Corded/Cordless: CordlessNo Load RPM: 0 to 1500
Brushless Motor: NoFeatures: 3-7/8" Head
Country of Origin (subject to change): China

Description

The most compact 18-volt right angle drill driver on the market. With a total profile length of just 3-3/4”, the M18 Cordless Lithium-Ion Right Angle Drill is a compact, powerful solution for drilling and driving in tight spaces. It features the industry’s first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. It comes with the REDLITHIUM XC Extended Battery Pack and M18 and M12 multi-voltage charger, delivering more work per charge and more work over pack life than the competitors, even in extreme conditions. The onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An extended multi-position paddle switch gives you ultimate comfort and convenience during prolonged use.

  • 3.75 in. head length, great for working in tight spaces
  • 3/8 in. single sleeve ratcheting chuck, maximum versatility and grip
  • Innovative electronic clutch: delivers up to 150 in-lbs of torque with 11 settings plus drill mode for complete control in fastening applications
  • Extended multi-position handle provides convenience and versatility

Restrictions and Compliance

*3: Hazardous material

Reviews