Skip to Main Content
customer-service Help
Milwaukee

Cordless Recip Saw Kit, 3000 SPM, 18VDC, Voltage: 18V DC

Milwaukee Cordless Recip Saw Kit,  3000 SPM,  18VDC,  Voltage: 18V DC 2720-21, 2804-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$508.59
  • Promotion Restriction: Not eligible for promotion
  • Item: Reciprocating Saw Kit
  • Vibration Reduction: Yes
See full product details
This item ships free.
Total: $508.59

Milwaukee #2720-21, 2804-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Reciprocating Saw Kit
  • Vibration Reduction: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
  • Voltage: 18V DC
  • Stroke Length: 1 1/8 in
  • Power Source: Cordless
  • Max. Strokes per Minute: 3,000
  • Tool Style: Full-Size
  • Stroke Type: Straight
  • Adjustable Shoe: Yes
  • Brushless Motor: Yes
  • Shoe Design: Adjustable
  • Included Charger: 23Y581
  • Strokes per Minute: 0 to 3000
  • Features: Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, Variable Speed Trigger
  • Cutting Action: Straight
  • Battery Pack Replacement: 35GJ99
  • Includes: Carrying Case, Blade, Cordless Hammer Drill/Driver
  • Corded/Cordless: Cordless
  • Item - Cordless Reciprocating Saws: Cordless Reciprocating Saw Kit
  • Series: M18 FUEL
  • Tool Weight: 8.9 lb
  • Cordless Tool Battery Type: Li-Ion
  • Charger Replacement: 23Y581
  • Battery Capacity: (1) 5.0 Ah
  • Tool Length: 18 1/2 in
  • Battery Included: 35GJ99
  • Handle Type: Soft Grip
  • Length of Stroke: 1-1/8"
  • Blade Type: 1/2 in Universal Tang
  • Wireless Tool Tracking: No
  • Shoe Material: Steel
  • Battery Series: M18
  • Charger Included: Yes
  • Pivoting Head: Yes
  • Variable Speed: Yes
  • Min. Strokes per Minute: 0
  • Number of Batteries Included: 1
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Reciprocating Saw Kit, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1-1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 18-1/2 in, Tool Weight 8.9 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18V DC

Reviews of Milwaukee #2720-21, 2804-20