M28 Cordless Reciprocating Saw, 18-3/4" L

MILWAUKEE| Zoro #: G2322835| Mfr #: 0719-20

$186.32 /ea

This item ships free. Details.Standard ground shipping.
Cutting Action: StraightTool Length: 15-7/8"Voltage: 28.0
Save 15%. Sign up for Z-mail.


Zoro #: G2322835 Mfr #: 0719-20
Cutting Action: StraightTool Length: 15-7/8"
Voltage: 28.0Item: Cordless Reciprocating Saw
Battery Pack Replacement: 5AB52Shoe Design: Keyless
Length of Stroke: 1-1/8"Features: Gear Protecting Clutch, Quiklok(TM) Blade Clamp
Handle Type: Soft GripCordless Tool Battery Type: Li-Ion
Includes: Tool Only, (2) Super Sawzall(R) BladesBlade Type: 1/2" Universal Tang
Battery Included: NoTool Weight: 6.0 lb.
No Load Strokes/Minute: 0 to 2000/0 to 3000Battery Included / Bare Tool: Bare Tool
Corded/Cordless: CordlessCountry of Origin (subject to change): China


Cordless Reciprocating Saw, Bare Tool, Voltage 28.0, Cutting Action Straight, Length of Stroke 1-1/8 In., Shoe Design Keyless, No Load Strokes/Minute 0 to 2000/0 to 3000, Cordless Tool Battery Type Li-Ion, Series M28, Blade Type 1/2 In. Universal Tang, Battery Included No, Battery Pack Replacement 5AB52, Handle Type Soft Grip, Features Gear Protecting Clutch, Quiklok(TM) Blade Clamp, Tool Length 15-7/8 In., Tool Weight 6.0 lb., Includes Tool Only, (2) Super Sawzall(R) Blades