Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cordless Right Angle Drill Kit, 12.0V

  • Zoro #: G2607302
  • Mfr #: 2415-21, 48-11-2420

$207.42

Details
  • Cordless Tool Battery Type: Li-Ion
  • Series: M12™
  • Brushless Motor: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #2415-21, 48-11-2420 Specifications

  • Zoro #: G2607302
  • Mfr #: 2415-21, 48-11-2420
Cordless Tool Battery Type: Li-Ion Series: M12™
Brushless Motor: No Handle Type: Palm Grip
No Load RPM: 0 to 800 Battery Pack Replacement: 2XKZ6
Chuck Size: 3/8" Voltage: 12V
Battery Included: (1) 2XKZ6 Battery Included / Bare Tool: Battery Included
Tool Length: 11-3/4" Number of Batteries: 2
Item: Cordless Right Angle Drill Kit Includes: M12 Right Angle Drill, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Contractor Bag and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
Battery Capacity: 1.5 A/hr., 2.0 A/hr. Corded/Banded: Cordless
Max. Power: Not Specified Tool Weight: 2.4 lb.
Max. Torque: 100 in.-lb. Country of Origin (subject to change): Multiple

Description

Once a right angle drill drills a hole at a right angle, a screw can then be driven into the restricted space. This Cordless Right Angle Drill Kit includes characteristics like: VOLTAGE: 12V, CHUCK SIZE: 3/8", INCLUDES: M12 Right Angle Drill, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Contractor Bag and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery

Reviews of Milwaukee #2415-21, 48-11-2420