Skip to Main Content
customer-service Help

Cordless Rotary Hammer Kit, 18.0V, 1 Tool

  • Zoro #: G2607740
  • Mfr #: 2715-22, 48-11-1840
Milwaukee Cordless Rotary Hammer Kit, 18.0V, 1 Tool 2715-22, 48-11-1840
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$793.81
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Milwaukee #2715-22, 48-11-1840 Specifications

  • Zoro #: G2607740
  • Mfr #: 2715-22, 48-11-1840
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 18.0 V
  • No Load RPM: 0 to 1350
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 5000
  • Battery Capacity: 4.0 Ah
  • Core Bit Capacity: 3 in
  • Solid Bit Capacity: 1 1/8 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Battery Included / Bare Tool: Battery Included
  • Battery Included: (2) 35GJ99
  • Handle Type: D-Handle
  • Features: Anti-Vibration System, LED Light
  • Includes: M18 FUEL 1-1/8 in SDS Plus Rotary Hammer, (2) M18 4.0Ah REDLITHIUM (TM) Compact Batteries, (1) M12 and M18 Multi Voltage Charger, (1) Side Handle, (1) Carrying Case and Extra M18 4.0Ah REDLITHIUM (TM) Battery
  • Battery Pack Replacement: 38D766
  • Corded/Banded: Cordless
  • Tool Weight: 7.7 lb
  • Stop Rotation: No
  • Tool Length: 12 7/8 in
  • Standards: UL Listed
  • Capacity in Concrete: 1 1/8 in
  • Impact Energy: 3.3 ft-lb
  • Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammer Kits
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, 0 to 5000 Blows per Minute, 0 to 1350 No Load RPM, Brushless Motor Yes, Stop Rotation No, 1-1/8 in Capacity in Concrete, 1-1/8 in Solid Bit Capacity, 3 in Core Bit Capacity, Impact Energy 3.3 ft-lb, Battery Included (2) 35GJ99, Battery Pack Replacement 38D766, Handle Type D-Handle, Features Anti-Vibration System, LED Light

Reviews of Milwaukee #2715-22, 48-11-1840