Skip to Main Content
customer-service Help
Milwaukee

Cordless Rotary Hammer Kit, 18.0V

Milwaukee Cordless Rotary Hammer Kit, 18.0V 2718-21HD, 2783-22
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,516.40
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Max
See full product details
This item ships free.
Total: $1,516.40

Milwaukee #2718-21HD, 2783-22 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Max
  • Voltage: 18V
  • No Load RPM: 0 to 380
  • Blows per Minute: 0 to 2900
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 12.0Ah
  • Core Bit Capacity: 1 3/4 in
  • Solid Bit Capacity: 1 3/4 in
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: M18 FUEL™
  • Battery Included: (2) 481Z42
  • Capacity in Concrete: 1/2 in
  • Tool Length: 21-13/64 in
  • Battery Pack Replacement: 481Z42
  • Charger Replacement: 45LD79
  • Handle Type: D-Handle
  • Included Charger: 45LD79
  • Includes: Side Handle, Carrying Case, Grease Tube, Cordless Angle Grinder Kit
  • Tool Weight: 19.7 lb
  • Features: AUTOSTOP(TM) E-clutch, Generates 15A Corded Power, Chips 1/2 ton of Material Per Charge
  • Green Environmental Attribute: Product is Rechargeable
  • Impact Energy: 8.1 ft-lb
  • Stop Rotation: Yes
  • Standards: UL Listed
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity 12.0Ah, 0 to 2900 Blows per Minute, 0 to 380 No Load RPM, Brushless Motor Yes, Series M18 FUEL(TM), Stop Rotation Yes, 1/2 in Capacity in Concrete, 1 3/4 in Solid Bit Capacity, 1 3/4 in Core Bit Capacity, Impact Energy 8.1 ft-lb, Battery Included (2) 481Z42, Battery Pack Replacement 481Z42, Handle Type D-Handle

Reviews of Milwaukee #2718-21HD, 2783-22