Skip to Main Content
customer-service Help

Cordless Rotary Hammer Kit, 18.0V, Li-ion, Voltage: 18.0

  • Zoro #: G3459812
  • Mfr #: 2416-22XC, 48-11-2460
Milwaukee Cordless Rotary Hammer Kit,  18.0V,  Li-ion,  Voltage: 18.0 2416-22XC, 48-11-2460
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$442.60
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Milwaukee #2416-22XC, 48-11-2460 Specifications

  • Zoro #: G3459812
  • Mfr #: 2416-22XC, 48-11-2460
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 12.0
  • No Load RPM: 0 to 900
  • Blows per Minute: 0 to 6200
  • Cordless Tool Battery Type: Li-ion
  • Battery Capacity: 4.0Ah
  • Core Bit Capacity: 5/8 in
  • Solid Bit Capacity: 5/8 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Series: M12 FUEL(TM)
  • Charger Replacement: 2XKZ7
  • Stop Rotation: No
  • Includes: Charger
  • Green Environmental Attribute: Product is Rechargeable
  • Tool Length: 10 in
  • Battery Pack Replacement: 38D764, 49JV08
  • Tool Weight: 3.9 lb
  • Impact Energy: 2.1 ft-lb
  • Capacity in Concrete: 5/8 in
  • Features: 2-Mode Operation
  • Included Charger: 2XKZ7
  • Standards: UL Listed
  • Handle Type: D-Handle
  • Battery Included: (2) 38D764, 49JV08
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 12.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-ion, Battery Capacity 4.0Ah, 0 to 6200 Blows per Minute, 0 to 900 No Load RPM, Brushless Motor Yes, Series M12 FUEL(TM), Stop Rotation No, 5/8 in Capacity in Concrete, 5/8 in Solid Bit Capacity, 5/8 in Core Bit Capacity, Impact Energy 2.1 ft-lb, Battery Included (2) 38D764, 49JV08, Battery Pack Replacement 38D764, 49JV08, Handle Type D-Handle

Reviews of Milwaukee #2416-22XC, 48-11-2460