Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kit, Ergonomic

  • Zoro #: G2608431
  • Mfr #: 2416-22XC, 48-11-2412
$504.95
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Milwaukee #2416-22XC, 48-11-2412 Specifications

  • Zoro #: G2608431
  • Mfr #: 2416-22XC, 48-11-2412
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 12.0 V
  • No Load RPM: 0 to 900
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 6200
  • Battery Capacity: 4.0 Ah
  • Core Bit Capacity: 5/8 in
  • Solid Bit Capacity: 5/8 in
  • Battery Included / Bare Tool: Battery Included
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Series: M12 FuelTM
  • Features: 2-Mode Operation
  • Battery Pack Replacement: 38D764
  • Stop Rotation: No
  • Capacity in Concrete: 5/8 in
  • Corded/Banded: Cordless
  • Tool Length: 10 in
  • Includes: M12(TM) Redlithium(TM) XC 4.0 Batteries, M12 Battery Charger, Carrying Case
  • Handle Type: D-Handle
  • Tool Weight: 3.9 lb
  • Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammer Kits
  • Battery Included: (2) 38D764
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 12.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, 0 to 6200 Blows per Minute, 0 to 900 No Load RPM, Brushless Motor Yes, Series M12 Fuel(TM), Stop Rotation No, 5/8 in Capacity in Concrete, 5/8 in Solid Bit Capacity, 5/8 in Core Bit Capacity, Battery Included (2) 38D764, Battery Pack Replacement 38D764, Handle Type D-Handle, Features 2-Mode Operation, Tool Length 10 in

Reviews of Milwaukee #2416-22XC, 48-11-2412