Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kits, w/Battery

  • Zoro #: G7647591
  • Mfr #: 2712-22, 2783-20
$774.84
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Milwaukee #2712-22, 2783-20 Specifications

  • Zoro #: G7647591
  • Mfr #: 2712-22, 2783-20
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 18V
  • No Load RPM: 0 to 1400
  • Blows per Minute: 0 to 4900
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 5.0Ah
  • Core Bit Capacity: 2 1/2 in
  • Solid Bit Capacity: 1 in
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: M18TM
  • Handle Type: D-Handle
  • Tool Length: 12-31/64 in
  • Capacity in Concrete: 1 in
  • Includes: Carrying Case
  • Features: Anti-Vibration System, LED Light, Side Handle
  • Corded/Banded: Cordless
  • Standards: UL listed
  • Stop Rotation: Yes
  • Impact Energy: 1.7 ft-lb
  • Battery Pack Replacement: 35GJ99
  • Battery Included: (2) 35GJ99
  • Green Environmental Attribute: Product is Rechargeable
  • Included Charger: 23Y581
  • Charger Replacement: 23Y581
  • Tool Weight: 7.0 lb
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, 0 to 4900 Blows per Minute, 0 to 1400 No Load RPM, Brushless Motor Yes, Series M18(TM), Stop Rotation Yes, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 2 1/2 in Core Bit Capacity, Impact Energy 1.7 ft-lb, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99, Handle Type D-Handle

Reviews of Milwaukee #2712-22, 2783-20