Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kits, w/Battery

  • Zoro #: G7645202
  • Mfr #: 2715-22, 2783-20
$826.84
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Milwaukee #2715-22, 2783-20 Specifications

  • Zoro #: G7645202
  • Mfr #: 2715-22, 2783-20
Promotion Restriction: Not eligible for promotion Item: Cordless Rotary Hammer Kit
Chuck Type: SDS Plus Voltage: 18V
No Load RPM: 0 to 1350 Cordless Tool Battery Type: Li-Ion
Blows per Minute: 0 to 5000 Battery Capacity: 4.0Ah
Core Bit Capacity: 3 in Solid Bit Capacity: 1-1/8 in
Corded/Cordless: Cordless Brushless Motor: Yes
Series: M18TM Tool Weight: 7.7 lb
Capacity in Concrete: 1-1/8 in Handle Type: D-Handle
Green Environmental Attribute: Product is Rechargeable Includes: Carrying Case
Features: Anti-Vibration System, LED Light, Side Handle Corded/Banded: Cordless
Standards: UL listed Tool Length: 12-7/8 in
Included Charger: 23Y581 Battery Included: (2) 35GJ99
Battery Pack Replacement: 35GJ99 Stop Rotation: No
Charger Replacement: 23Y581 Impact Energy: 3.3 ft-lb
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, 0 to 5000 Blows per Minute, 0 to 1350 No Load RPM, Brushless Motor Yes, Series M18(TM), Stop Rotation No, 1-1/8 in Capacity in Concrete, 1-1/8 in Solid Bit Capacity, 3 in Core Bit Capacity, Impact Energy 3.3 ft-lb, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99, Handle Type D-Handle

Reviews of Milwaukee #2715-22, 2783-20