Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kits, w/Battery

  • Zoro #: G7654969
  • Mfr #: 2717-22HD, 2783-20
$1,115.53
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Milwaukee #2717-22HD, 2783-20 Specifications

  • Zoro #: G7654969
  • Mfr #: 2717-22HD, 2783-20
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 18V
  • No Load RPM: 0 to 450
  • Blows per Minute: 0 to 3000
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 8.0Ah
  • Core Bit Capacity: 4 in
  • Solid Bit Capacity: 1 9/16 in
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: M18TM
  • Standards: UL listed
  • Stop Rotation: No
  • Handle Type: D-Handle
  • Capacity in Concrete: 1-9/16 in
  • Tool Weight: 14.8 lb
  • Impact Energy: 5.0 ft-lb
  • Includes: Depth Rod, Carrying Case
  • Battery Pack Replacement: 494D28
  • Battery Included: (2) 494D28
  • Features: Brushless Motor Technology, Anti-Vibration System, LED Light, Fuel Gauge Onboard Battery Displays Remaining Runtime, All-Weather Performance
  • Charger Replacement: 23Y581
  • Included Charger: 23Y581
  • Green Environmental Attribute: Product is Rechargeable
  • Tool Length: 18-3/4 in
  • Corded/Banded: Cordless
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 8.0Ah, 0 to 3000 Blows per Minute, 0 to 450 No Load RPM, Brushless Motor Yes, Series M18(TM), Stop Rotation No, 1-9/16 in Capacity in Concrete, 1 9/16 in Solid Bit Capacity, 4 in Core Bit Capacity, Impact Energy 5.0 ft-lb, Battery Included (2) 494D28, Battery Pack Replacement 494D28, Handle Type D-Handle

Reviews of Milwaukee #2717-22HD, 2783-20