KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12 Cordless Rotary Tool Kit, 12VCD

MILWAUKEE| Zoro #: G1929794| Mfr #: 2460-21

$133.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Powerful Motor, Variable Speed, Compact/Lightweight, LED Light
Light: LED
Battery Included: 2XKZ6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929794 Mfr #: 2460-21
Features: Powerful Motor, Variable Speed, Compact/Lightweight, LED LightLight: LED
Battery Included: 2XKZ6Collet Capacity: 1/8"
Includes: M12(R) Li-Ion Battery, 30 min. Charger, Wrench, Soft Carrying Case, Battery Charger Mfr. No. 48-59-2401Corded/Cordless: Cordless
Battery Pack Replacement: 2XKZ6Battery Capacity: 1.5Ah
Cordless Tool Battery Type: Li-IonItem: Cordless Rotary Tool Kit
No Load RPM: 5000 to 32,000Tool Length: 9-1/2"
Switch Type: Slide On Off w/ Speed DialTool Weight: 1.3 lb.
Battery Included / Bare Tool: Battery IncludedHandle Design: Ergonomic
Voltage: 12.0Country of Origin (subject to change): China

Description

Cordless Rotary Tool Kit, Battery Included, Voltage 12.0, Collet Capacity 1/8 In., 5000 to 32,000 No Load RPM, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5Ah, Battery Included G3394151, Battery Pack Replacement 2XKZ6, Light LED, Switch Type Slide On Off w/ Speed Dial, Tool Weight 1.3 lb., Tool Length 9-1/2 In., Handle Design Ergonomic, Features Powerful Motor, Variable Speed, Compact/Lightweight, LED Light

Restrictions and Compliance

*3: Hazardous material

Reviews