Skip to Main Content
customer-service Help
Milwaukee

Cordless Screwdriver, 325 in-lb Torque

Milwaukee Cordless Screwdriver, 325 in-lb Torque 2402-20, 48-11-2440
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$287.28
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Chuck Size: 1/4 in
See full product details
This item ships free.
Total: $287.28

Milwaukee #2402-20, 48-11-2440 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Chuck Size: 1/4 in
  • Battery Capacity: (1) 3.0 Ah
  • Max. Torque: 325 in-lb
  • Brushless Motor: Yes
  • Battery Model No.: 38D764
  • Autofeed: No
  • Power Source: Cordless
  • Series: M12 Fuel
  • Item: Cordless Screwdriver
  • Features: 2-Speed, Quick Change
  • Number of Batteries Included: 1
  • Battery Series: M12 REDLITHIUM
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
  • Handle Material: Plastic
  • Green Environmental Attribute: Product is Rechargeable
  • Tool Weight: 2.0 lb
  • Hex Bit: 1/4 in
  • Built-In Light: Yes
  • Torque Range: 0 in-lb to 325 in-lb
  • Free Speed: 1,700 RPM
  • Throttle Type: Trigger
  • Drive Size: 1/4 in Hex
  • Number of Clutch Settings: 15
  • Trigger Lock: No
  • Number of Speed Settings: 2
  • Handle Type: Pistol Grip
  • Min. Torque: 0 in-lb
  • Reversible: Yes
  • Screwdriver Type: General Purpose Screwdriver
  • Housing Material: Metal
  • Charger Included: No
  • Overall Width: 2 29/32 in
  • Overall Length: 8 7/64 in
  • Drive Configuration: Straight
  • Overall Height: 7 11/16 in
  • Wireless Tool Tracking: No
  • Variable Speed: Yes
  • Clutch Type: Adjustable
  • Duty Rating: General Duty
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Screwdriver, Autofeed No, Chuck Size 1/4 in, Voltage 12V DC, Max. Torque 325 in-lb, Series M12 Fuel, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 3.0 Ah, Features 2-Speed, Quick Change, Tool Weight 2.0 lb

Reviews of Milwaukee #2402-20, 48-11-2440