Skip to Main Content
customer-service Help
Milwaukee

Cordless Screwdriver Kit, 12.0V

Milwaukee Cordless Screwdriver Kit, 12.0V 2401-22, 48-11-2420
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$189.06
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12.0
  • Corded/Banded: Cordless
See full product details
This item ships free.
Total: $189.06

Milwaukee #2401-22, 48-11-2420 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12.0
  • Corded/Banded: Cordless
  • Battery Included: (2) Mfr. No. 2XKZ6, (1) Mfr. No. 38D763
  • Tool Length: 6-1/2 in
  • Chuck Size: 1/4 in
  • Battery Pack Replacement: Mfr. No. 2XKZ6
  • Battery Capacity: 1.5Ah and 2.0Ah
  • Includes: Battery Charger, Storage Bag
  • Max. Torque: 175 in-lb
  • Clutch Style: 15+1 Positive
  • Brushless Motor: No
  • Features: Quick Bit Loading, Built In LED Light, Battery Fuel Gauge, One Handed Bit Loading and Unloading, Metal Gear Housing, Variable Speed Trigger, Over Mold Side and Grip
  • Corded/Cordless: Cordless
  • Green Environmental Attribute: Product is Rechargeable
  • Item: Cordless Screwdriver Kit
  • Tool Weight: 2 lb
  • Cordless Tool Battery Type: Li-Ion
  • Handle Type: Nonslip, Soft Grip, T
  • Series: M12
  • No Load RPM: 0 to 500
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Screwdriver Kit, Chuck Size 1/4 in Hex Quick Change, Battery Included / Bare Tool Battery Included, Voltage 12.0, Max. Torque 175 in-lb, No Load RPM 0 to 500, Clutch Style 15+1 Positive, Series M12, Cordless, Brushless Motor No, Handle Type Nonslip, Soft Grip, T, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5Ah and 2.0Ah, Battery Included (2) 2XKZ6, (1) 38D763, Battery Pack Replacement 2XKZ6

Reviews of Milwaukee #2401-22, 48-11-2420